Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63309LLB
Zoro # G423437770
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Outer Ring Width
39.7 mm
Cage Material
Steel
Flange Type
Non-Flanged
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63309LLB
- Zoro #
- G423437770
- UPC #
- -
- Country of Origin
- Japan
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Closure
- Double Sealed
- Seal Material
- Nitrile
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Industry Number
- 63309
- Lubricant Material
- Shell Alvania #2
- System of Measurement
- Metric
- Series
- DGBB
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 7,000 RPM
- Internal Clearance
- CN
- Outer Ring Type
- Straight
- Seal Type
- Non-Contact
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 39.7 mm, Outside Diameter 100 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.