Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63309LLU
Zoro # G323437238
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Nitrile
Outer Ring Type
Straight
Ball Material
Alloy Steel
Outer Ring Width
39.7 mm
Series
DGBB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63309LLU
- Zoro #
- G323437238
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 39.7 mm
- Outside Diameter
- 100 mm
- Bore Diameter
- 45 mm
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 39.7 mm, Outside Diameter 100 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.