Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 635ZZ
Zoro # G623436870
product price:Â
$
13.99
/ea
Key Features
Ring Material
Steel
Series
DGBB
Bearing Lubrication
Maintenance-Free
Lubricant Material
Shell Alvania #2
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635ZZ
- Zoro #
- G623436870
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Series
- DGBB
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Shell Alvania #2
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Industry Number
- 635
- Internal Clearance
- CN
- Shield Material
- Steel
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Shielded
- Maximum Speed
- 34,000 RPM
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Non-Contact
- System of Measurement
- Metric
- ABEC Rating
- 1
- Miniature Bearing
- No
- ISO Rating
- Class 0
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.