Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6801LLB
Zoro # G923431346
product price:Â
$
80.79
/ea
Key Features
Cage Material
Steel
Lubricant Material
Shell Alvania #2
System of Measurement
Metric
Seal Material
Nitrile
Industry Number
6801
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6801LLB
- Zoro #
- G923431346
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 21 mm
- Outer Ring Width
- 5 mm
- Bore Diameter
- 12 mm
Details
- Cage Material
- Steel
- Lubricant Material
- Shell Alvania #2
- System of Measurement
- Metric
- Seal Material
- Nitrile
- Industry Number
- 6801
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Internal Clearance
- CN
- Ball Material
- Alloy Steel
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- Closure
- Double Sealed
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Maximum Speed
- 29,000 RPM
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.