Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6802LLB
Zoro # G223434665
product price:Â
$
78.19
/ea
Key Features
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Outside Diameter
24 mm
Lubricant Material
Shell Alvania #2
Industry Number
6802
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6802LLB
- Zoro #
- G223434665
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- CN
- Lubricant Material
- Shell Alvania #2
- Industry Number
- 6802
- Cage Material
- Steel
- Seal Material
- Nitrile
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Series
- DGBB
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Maximum Speed
- 26,000 RPM
- Closure
- Double Sealed
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.