Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6802LLU
Zoro # G823431538
product price:Â
$
78.19
/ea
Key Features
ABEC Rating
1
Closure
Double Sealed
Ball Material
Alloy Steel
Seal Type
Contact
Maximum Speed
17,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6802LLU
- Zoro #
- G823431538
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- ABEC Rating
- 1
- Closure
- Double Sealed
- Ball Material
- Alloy Steel
- Seal Type
- Contact
- Maximum Speed
- 17,000 RPM
- Series
- DGBB
- Lubricant Material
- Shell Alvania #2
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Internal Clearance
- CN
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Seal Material
- Nitrile
- Industry Number
- 6802
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2