Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6802ZZ
Zoro # G923435689
product price:Â
$
78.89
/ea
Key Features
Maximum Speed
26,000 RPM
Ring Material
Steel
ABEC Rating
1
Minimum Temperature
-22 Degrees F
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6802ZZ
- Zoro #
- G923435689
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 24 mm
- Outer Ring Width
- 5 mm
- Bore Diameter
- 15 mm
Details
- Item
- Radial Ball Bearing
- Maximum Speed
- 26,000 RPM
- Ring Material
- Steel
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Cage Material
- Steel
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- Closure
- Double Shielded
- Internal Clearance
- CN
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Shield Material
- Steel
- Series
- DGBB
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Straight
- Lubricant Material
- Shell Alvania #2
- Industry Number
- 6802
- Seal Type
- Non-Contact
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2