Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6803LLB
- Zoro # G423437299
product price:Â
$
98.99
/ea
Key Features
Series
DGBB
Minimum Temperature
-22 Degrees F
Closure
Double Sealed
Outside Diameter
26 mm
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6803LLB
- Zoro #
- G423437299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Shell Alvania #2
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Industry Number
- 6803
- ABEC Rating
- 1
- Seal Material
- Nitrile
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Internal Clearance
- CN
- Maximum Speed
- 24,000 RPM
- Seal Type
- Non-Contact
- System of Measurement
- Metric
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.