Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6803LLU
Zoro # G623437006
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Alloy Steel
Minimum Temperature
-22 Degrees F
System of Measurement
Metric
Ring Material
Steel
Outer Ring Width
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6803LLU
- Zoro #
- G623437006
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 5 mm
- Outside Diameter
- 26 mm
- Bore Diameter
- 17 mm
Details
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Ring Material
- Steel
- ABEC Rating
- 1
- Series
- DGBB
- Lubricant Material
- Shell Alvania #2
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Seal Material
- Nitrile
- Outer Ring Type
- Straight
- Seal Type
- Contact
- Closure
- Double Sealed
- Industry Number
- 6803
- Maximum Speed
- 15,000 RPM
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2