Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6804
- Zoro # G723437265
product price:Â
$
60.55
/ea
Key Features
Outside Diameter
32 mm
Ball Material
Alloy Steel
Flange Type
Non-Flanged
Bore Diameter
20 mm
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6804
- Zoro #
- G723437265
- UPC #
- -
- Country of Origin
- Japan
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- Outer Ring Type
- Straight
- Ring Material
- Steel
- Closure
- Open
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Cage Material
- Steel
- Internal Clearance
- CN
- Industry Number
- 6804
- Bearing Lubrication
- Relubricateable
- Item
- Radial Ball Bearing
- Maximum Speed
- 21,000 RPM Grease
- ABEC Rating
- 1
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Open, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged