Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6804LLB
Zoro # G723436817
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
20 mm
Maximum Temperature
248 Degrees F
Maximum Speed
21,000 RPM
Minimum Temperature
-22 Degrees F
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6804LLB
- Zoro #
- G723436817
- UPC #
- -
- Country of Origin
- Japan
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 21,000 RPM
- Minimum Temperature
- -22 Degrees F
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- ABEC Rating
- 1
- System of Measurement
- Metric
- Internal Clearance
- CN
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Industry Number
- 6804
- Outer Ring Type
- Straight
- Series
- DGBB
- Lubricant Material
- Shell Alvania #2
- Seal Material
- Nitrile
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.