Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6804LLBC3
Zoro # G323437115
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Lubricant Material
Shell Alvania #2
Maximum Temperature
248 Degrees F
Bearing Lubrication
Maintenance-Free
Maximum Speed
21,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6804LLBC3
- Zoro #
- G323437115
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 7 mm
- Outside Diameter
- 32 mm
- Bore Diameter
- 20 mm
Details
- ABEC Rating
- 1
- Lubricant Material
- Shell Alvania #2
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 21,000 RPM
- Seal Type
- Non-Contact
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- Ring Material
- Steel
- System of Measurement
- Metric
- Internal Clearance
- C3
- Cage Material
- Steel
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Seal Material
- Nitrile
- Item
- Radial Ball Bearing
- Industry Number
- 6804
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2