Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6805
- Zoro # G123436660
product price:Â
$
76.85
/ea
Key Features
ABEC Rating
1
Ring Material
Steel
Bearing Lubrication
Relubricateable
Outer Ring Type
Straight
Outer Ring Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6805
- Zoro #
- G123436660
- UPC #
- -
- Country of Origin
- Japan
- ABEC Rating
- 1
- Ring Material
- Steel
- Bearing Lubrication
- Relubricateable
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- Closure
- Open
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- CN
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 18,000 RPM Grease
- Series
- DGBB
- Industry Number
- 6805
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Open, Outer Ring Width 7 mm, Outside Diameter 37 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged