Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6807LLU
Zoro # G523437526
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
35 mm
Ball Material
Alloy Steel
Maximum Temperature
248 Degrees F
Seal Material
Nitrile
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6807LLU
- Zoro #
- G523437526
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 47 mm
- Outer Ring Width
- 7 mm
Details
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Seal Material
- Nitrile
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- Internal Clearance
- CN
- Outer Ring Type
- Straight
- Seal Type
- Contact
- Cage Material
- Steel
- Industry Number
- 6807
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Lubricant Material
- Shell Alvania #2
- Maximum Speed
- 7,600 RPM
- Ring Material
- Steel
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 47 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.