Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6808LLB
Zoro # G123437681
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Non-Contact
Closure
Double Sealed
Internal Clearance
CN
Bore Diameter
40 mm
Lubricant Material
Shell Alvania #2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6808LLB
- Zoro #
- G123437681
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 40 mm
- Outside Diameter
- 52 mm
- Outer Ring Width
- 7 mm
Details
- Seal Type
- Non-Contact
- Closure
- Double Sealed
- Internal Clearance
- CN
- Lubricant Material
- Shell Alvania #2
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Industry Number
- 6808
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Flange Type
- Non-Flanged
- Seal Material
- Nitrile
- Maximum Speed
- 12,000 RPM
- Ring Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 52 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.