Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6808ZZ
Zoro # G123436868
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Minimum Temperature
-22 Degrees F
Ring Material
Steel
Outer Ring Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6808ZZ
- Zoro #
- G123436868
- UPC #
- -
- Country of Origin
- Japan
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- Cage Material
- Steel
- Seal Type
- Non-Contact
- Closure
- Double Shielded
- Industry Number
- 6808
- Shield Material
- Steel
- Outer Ring Type
- Straight
- Maximum Speed
- 12,000 RPM
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Series
- DGBB
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Lubricant Material
- Shell Alvania #2
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 52 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.