Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6809LLB
- Zoro # G423436865
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
45 mm
Maximum Temperature
248 Degrees F
Seal Material
Nitrile
Ball Material
Alloy Steel
Series
DGBB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6809LLB
- Zoro #
- G423436865
- UPC #
- -
- Country of Origin
- Japan
- Maximum Temperature
- 248 Degrees F
- Seal Material
- Nitrile
- Ball Material
- Alloy Steel
- Series
- DGBB
- Seal Type
- Non-Contact
- Industry Number
- 6809
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Shell Alvania #2
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Ring Material
- Steel
- Internal Clearance
- CN
- System of Measurement
- Metric
- Maximum Speed
- 11,000 RPM
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Outer Ring Type
- Straight
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 58 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.