Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6810LLU
Zoro # G523435072
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-22 Degrees F
Bore Diameter
50 mm
Internal Clearance
CN
Ring Material
Steel
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6810LLU
- Zoro #
- G523435072
- UPC #
- -
- Country of Origin
- Japan
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- CN
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Closure
- Double Sealed
- Series
- DGBB
- Seal Material
- Nitrile
- Lubricant Material
- Shell Alvania #2
- Industry Number
- 6810
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Seal Type
- Contact
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 5,300 RPM
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- ABEC Rating
- 1
- Cage Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 65 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.