Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6810ZZ
Zoro # G723436329
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Internal Clearance
CN
Seal Type
Non-Contact
Ring Material
Steel
Closure
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6810ZZ
- Zoro #
- G723436329
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 50 mm
- Outer Ring Width
- 7 mm
- Outside Diameter
- 65 mm
Details
- Internal Clearance
- CN
- Seal Type
- Non-Contact
- Ring Material
- Steel
- Closure
- Double Shielded
- Series
- DGBB
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 6810
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Shield Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Shell Alvania #2
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Maximum Speed
- 9,600 RPM
- ABEC Rating
- 1
- Cage Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 65 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2