Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6811LLU
- Zoro # G723430105
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Outer Ring Width
9 mm
Minimum Temperature
-22 Degrees F
Maximum Speed
4,800 RPM
Lubricant Material
Shell Alvania #2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6811LLU
- Zoro #
- G723430105
- UPC #
- -
- Country of Origin
- Japan
- Internal Clearance
- CN
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 4,800 RPM
- Lubricant Material
- Shell Alvania #2
- Series
- DGBB
- ABEC Rating
- 1
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Seal Material
- Nitrile
- Closure
- Double Sealed
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Contact
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- Industry Number
- 6811
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 72 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2