Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6811ZZ
Zoro # G323434961
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Type
Straight
Maximum Temperature
248 Degrees F
Lubricant Material
Shell Alvania #2
Ring Material
Steel
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6811ZZ
- Zoro #
- G323434961
- UPC #
- -
- Country of Origin
- Japan
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Shell Alvania #2
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- Internal Clearance
- CN
- Cage Material
- Steel
- System of Measurement
- Metric
- Closure
- Double Shielded
- Shield Material
- Steel
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- Seal Type
- Non-Contact
- Item
- Radial Ball Bearing
- Industry Number
- 6811
- Maximum Speed
- 8,700 RPM
- Flange Type
- Non-Flanged
- Minimum Temperature
- -22 Degrees F
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 55 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 72 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.