Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6812LLB
- Zoro # G123436790
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Minimum Temperature
-22 Degrees F
Outside Diameter
78 mm
Series
DGBB
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6812LLB
- Zoro #
- G123436790
- UPC #
- -
- Country of Origin
- Japan
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- Internal Clearance
- CN
- Seal Material
- Nitrile
- Maximum Temperature
- 248 Degrees F
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 8,000 RPM
- System of Measurement
- Metric
- Seal Type
- Non-Contact
- Flange Type
- Non-Flanged
- Closure
- Double Sealed
- Industry Number
- 6812
- Lubricant Material
- Shell Alvania #2
- Cage Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 78 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.