Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6812LLU
- Zoro # G823432979
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
60 mm
Bearing Lubrication
Maintenance-Free
Ring Material
Steel
Cage Material
Steel
Series
DGBB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6812LLU
- Zoro #
- G823432979
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 60 mm
- Outside Diameter
- 78 mm
- Outer Ring Width
- 10 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Cage Material
- Steel
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Closure
- Double Sealed
- Seal Material
- Nitrile
- Ball Material
- Alloy Steel
- ABEC Rating
- 1
- Lubricant Material
- Shell Alvania #2
- Seal Type
- Contact
- Maximum Speed
- 4,400 RPM
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Outer Ring Type
- Straight
- Industry Number
- 6812
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 78 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2