Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6812ZZ
Zoro # G323437689
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Non-Contact
Closure
Double Shielded
Outside Diameter
78 mm
Lubricant Material
Shell Alvania #2
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6812ZZ
- Zoro #
- G323437689
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 78 mm
- Outer Ring Width
- 10 mm
- Bore Diameter
- 60 mm
Details
- Seal Type
- Non-Contact
- Closure
- Double Shielded
- Lubricant Material
- Shell Alvania #2
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Series
- DGBB
- ABEC Rating
- 1
- Shield Material
- Steel
- Maximum Speed
- 8,000 RPM
- Ball Material
- Alloy Steel
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ring Material
- Steel
- Industry Number
- 6812
- Internal Clearance
- CN
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 78 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.