Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6813LLU
Zoro # G423435387
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Ball Material
Alloy Steel
Ring Material
Steel
System of Measurement
Metric
Outer Ring Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6813LLU
- Zoro #
- G423435387
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 10 mm
- Outside Diameter
- 85 mm
- Bore Diameter
- 65 mm
Details
- Internal Clearance
- CN
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- System of Measurement
- Metric
- Seal Type
- Contact
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Seal Material
- Nitrile
- Industry Number
- 6813
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Maximum Speed
- 4,100 RPM
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Series
- DGBB
- Lubricant Material
- Shell Alvania #2
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 85 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.