Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6814
Zoro # G423429997
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Bore Diameter
70 mm
Series
DGBB
Cage Material
Steel
Outside Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6814
- Zoro #
- G423429997
- UPC #
- -
- Country of Origin
- Japan
- Internal Clearance
- CN
- Series
- DGBB
- Cage Material
- Steel
- Ball Material
- Alloy Steel
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Maximum Speed
- 6,900 RPM Grease
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Item
- Radial Ball Bearing
- Closure
- Open
- Industry Number
- 6814
- Bearing Lubrication
- Relubricateable
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Open, Outer Ring Width 10 mm, Outside Diameter 90 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged