Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6814ZZ
- Zoro # G323437054
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Non-Contact
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Shield Material
Steel
Closure
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6814ZZ
- Zoro #
- G323437054
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter
- 70 mm
- Outer Ring Width
- 16 mm
Details
- Seal Type
- Non-Contact
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Shield Material
- Steel
- Closure
- Double Shielded
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Maximum Speed
- 6,900 RPM
- Series
- DGBB
- Internal Clearance
- CN
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Lubricant Material
- Shell Alvania #2
- Minimum Temperature
- -22 Degrees F
- Industry Number
- 6814
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 100 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.