Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6815LLU
Zoro # G023435060
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
248 Degrees F
Ring Material
Steel
Outer Ring Type
Straight
Ball Material
Alloy Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6815LLU
- Zoro #
- G023435060
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 10 mm
- Outside Diameter
- 95 mm
- Bore Diameter
- 75 mm
Details
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- System of Measurement
- Metric
- Internal Clearance
- CN
- Series
- DGBB
- Item
- Radial Ball Bearing
- Industry Number
- 6815
- Lubricant Material
- Shell Alvania #2
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 3,600 RPM
- Seal Material
- Nitrile
- Cage Material
- Steel
- Closure
- Double Sealed
- Seal Type
- Contact
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 95 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2