Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6816LLB
- Zoro # G523437021
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
100 mm
Closure
Double Sealed
Bore Diameter
80 mm
Industry Number
6816
Series
DGBB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6816LLB
- Zoro #
- G523437021
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter
- 80 mm
- Outer Ring Width
- 10 mm
Details
- Closure
- Double Sealed
- Industry Number
- 6816
- Series
- DGBB
- ABEC Rating
- 1
- Lubricant Material
- Shell Alvania #2
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Seal Type
- Non-Contact
- Minimum Temperature
- -22 Degrees F
- Seal Material
- Nitrile
- Maximum Speed
- 6,000 RPM
- Internal Clearance
- CN
- System of Measurement
- Metric
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 100 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.