Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6816LLU
Zoro # G923437034
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Alloy Steel
System of Measurement
Metric
Minimum Temperature
-22 Degrees F
Outside Diameter
100 mm
Outer Ring Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6816LLU
- Zoro #
- G923437034
- UPC #
- -
- Country of Origin
- Japan
- Ball Material
- Alloy Steel
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Shell Alvania #2
- Maximum Speed
- 3,400 RPM
- Closure
- Double Sealed
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Seal Material
- Nitrile
- Cage Material
- Steel
- Industry Number
- 6816
- Seal Type
- Contact
- Outer Ring Type
- Straight
- Series
- DGBB
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 100 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2