Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6817LLU
Zoro # G623434821
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
85 mm
Seal Material
Nitrile
Series
DGBB
Flange Type
Non-Flanged
Industry Number
6817
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6817LLU
- Zoro #
- G623434821
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 85 mm
- Outside Diameter
- 110 mm
- Outer Ring Width
- 13 mm
Details
- Seal Material
- Nitrile
- Series
- DGBB
- Flange Type
- Non-Flanged
- Industry Number
- 6817
- System of Measurement
- Metric
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Cage Material
- Steel
- Outer Ring Type
- Straight
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Contact
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 3,100 RPM
- Internal Clearance
- CN
- ABEC Rating
- 1
- Lubricant Material
- Shell Alvania #2
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 85 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 110 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.