Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6819
- Zoro # G523430237
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
13 mm
Cage Material
Steel
System of Measurement
Metric
Ball Material
Alloy Steel
Maximum Speed
5,000 RPM Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6819
- Zoro #
- G523430237
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 13 mm
- Outside Diameter
- 120 mm
- Bore Diameter
- 95 mm
Details
- Cage Material
- Steel
- System of Measurement
- Metric
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Maximum Speed
- 5,000 RPM Grease
- Ring Material
- Steel
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -22 Degrees F
- Closure
- Open
- Industry Number
- 6819
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Internal Clearance
- CN
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 95 mm, Closure Open, Outer Ring Width 13 mm, Outside Diameter 120 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.