Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6820LLB
Zoro # G123437025
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
100 mm
Industry Number
6820
Maximum Temperature
248 Degrees F
Lubricant Material
Shell Alvania #2
Outer Ring Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6820LLB
- Zoro #
- G123437025
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 100 mm
- Outer Ring Width
- 13 mm
- Outside Diameter
- 125 mm
Details
- Industry Number
- 6820
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Shell Alvania #2
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- Flange Type
- Non-Flanged
- Closure
- Double Sealed
- ABEC Rating
- 1
- Maximum Speed
- 4,800 RPM
- Outer Ring Type
- Straight
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Cage Material
- Steel
- Seal Material
- Nitrile
- Seal Type
- Non-Contact
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 125 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.