Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6820LLU
Zoro # G723437234
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
ABEC Rating
1
Ball Material
Alloy Steel
Internal Clearance
CN
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6820LLU
- Zoro #
- G723437234
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 2,700 RPM
- Outer Ring Type
- Straight
- Seal Type
- Contact
- Series
- DGBB
- Seal Material
- Nitrile
- Industry Number
- 6820
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Lubricant Material
- Shell Alvania #2
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 125 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.