Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6820ZZ
Zoro # G423430177
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Series
DGBB
Maximum Speed
4,800 RPM
Minimum Temperature
-22 Degrees F
Flange Type
Non-Flanged
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6820ZZ
- Zoro #
- G423430177
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 125 mm
- Outer Ring Width
- 13 mm
- Bore Diameter
- 100 mm
Details
- Series
- DGBB
- Maximum Speed
- 4,800 RPM
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Flange Type
- Non-Flanged
- Outer Ring Type
- Straight
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Shell Alvania #2
- Seal Type
- Non-Contact
- Shield Material
- Steel
- ABEC Rating
- 1
- Closure
- Double Shielded
- Industry Number
- 6820
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Internal Clearance
- CN
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Double Shielded, Outer Ring Width 13 mm, Outside Diameter 125 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.