Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6822LLB
Zoro # G523430428
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Outside Diameter
140 mm
Seal Type
Non-Contact
ABEC Rating
1
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6822LLB
- Zoro #
- G523430428
- UPC #
- -
- Country of Origin
- Japan
- Ring Material
- Steel
- Seal Type
- Non-Contact
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Series
- DGBB
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- System of Measurement
- Metric
- Internal Clearance
- CN
- Maximum Speed
- 4,300 RPM
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Industry Number
- 6822
- Lubricant Material
- Shell Alvania #2
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Seal Material
- Nitrile
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 110 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 140 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.