Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6826
Zoro # G623433671
product price:Â
$
930.99
/ea
Free Shipping & Returns
Key Features
Series
DGBB
Flange Type
Non-Flanged
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6826
- Zoro #
- G623433671
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 18 mm
- Outside Diameter
- 165 mm
- Bore Diameter
- 130 mm
Details
- Series
- DGBB
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- CN
- Ball Material
- Alloy Steel
- Industry Number
- 6826
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Maximum Speed
- 3,700 RPM Grease
- System of Measurement
- Metric
- ABEC Rating
- 1
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Ring Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 130 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 165 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged