Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6830ZZ
- Zoro # G723431836
product price:Â
$
1,072.99
/ea
Free Shipping & Returns
Key Features
Series
DGBB
Ball Material
Alloy Steel
Bearing Lubrication
Maintenance-Free
Maximum Speed
3,100 RPM
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6830ZZ
- Zoro #
- G723431836
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 150 mm
- Outer Ring Width
- 20 mm
- Outside Diameter
- 190 mm
Details
- Series
- DGBB
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 3,100 RPM
- Seal Type
- Non-Contact
- Industry Number
- 6830
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Internal Clearance
- CN
- Cage Material
- Steel
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Shield Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Lubricant Material
- Shell Alvania #2
- Closure
- Double Shielded
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- ABEC Rating
- 1
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 150 mm, Closure Double Shielded, Outer Ring Width 20 mm, Outside Diameter 190 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.