Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6832LLU
Zoro # G623437853
product price:Â
$
1,299.99
/ea
Free Shipping & Returns
Key Features
Flange Type
Non-Flanged
Internal Clearance
CN
Seal Material
Nitrile
Cage Material
Steel
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6832LLU
- Zoro #
- G623437853
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 20 mm
- Outside Diameter
- 200 mm
- Bore Diameter
- 160 mm
Details
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- Seal Material
- Nitrile
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Shell Alvania #2
- Ball Material
- Alloy Steel
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 2,000 RPM
- Series
- DGBB
- Closure
- Double Sealed
- System of Measurement
- Metric
- Seal Type
- Contact
- Industry Number
- 6832
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 160 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 200 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.