Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6848C3
- Zoro # G223436737
product price:Â
$
5,288.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
28 mm
Maximum Temperature
248 Degrees F
Outside Diameter
300 mm
Series
DGBB
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6848C3
- Zoro #
- G223436737
- UPC #
- -
- Country of Origin
- Japan
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Ring Material
- Steel
- Industry Number
- 6848
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Closure
- Open
- Item
- Radial Ball Bearing
- Maximum Speed
- 1,900 RPM Grease
- ABEC Rating
- 1
- System of Measurement
- Metric
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 240 mm, Closure Open, Outer Ring Width 28 mm, Outside Diameter 300 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.