Shop NTN

Deep Groove Ball Bearing

  • Mfr # 6900ZZ

  • Zoro # G223430926


product price: 
$
52.69
/ea

Key Features

Closure
Double Shielded
Ball Material
Alloy Steel
Industry Number
6900
ABEC Rating
1
Series
DGBB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6900ZZ
Zoro #
G223430926
UPC #
-
Country of Origin
Japan
Closure
Double Shielded
Ball Material
Alloy Steel
Industry Number
6900
ABEC Rating
1
Series
DGBB
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Seal Type
Non-Contact
Outer Ring Type
Straight
Minimum Temperature
-22 Degrees F
Lubricant Material
Shell Alvania #2
Maximum Speed
30,000 RPM
System of Measurement
Metric
Item
Radial Ball Bearing
Flange Type
Non-Flanged
Bearing Lubrication
Maintenance-Free
Cage Material
Steel
Shield Material
Steel
Ring Material
Steel
Miniature Bearing
No
Number of Rows
One
ISO Rating
Class 0

Description

Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2

Ratings & reviews