Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6900ZZC3
- Zoro # G923430899
product price:Â
$
47.25
/ea
Key Features
Closure
Double Shielded
Lubricant Material
Mobil Polyrex EM
ABEC Rating
1
Ball Material
Alloy Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6900ZZC3
- Zoro #
- G923430899
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Bore Diameter
- 10 mm
- Outside Diameter
- 22 mm
- Outer Ring Width
- 6 mm
Details
- Closure
- Double Shielded
- Lubricant Material
- Mobil Polyrex EM
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- System of Measurement
- Metric
- Internal Clearance
- C3
- Outer Ring Type
- Straight
- Maximum Speed
- 30,000 RPM
- Ring Material
- Steel
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Seal Type
- Non-Contact
- Maximum Temperature
- 248 Degrees F
- Shield Material
- Steel
- Series
- DGBB
- Item
- Radial Ball Bearing
- Industry Number
- 6900
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.