Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6901LLU
Zoro # G723436947
product price:Â
$
56.25
/ea
Key Features
Outside Diameter
24 mm
Ring Material
Steel
Outer Ring Width
6 mm
System of Measurement
Metric
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901LLU
- Zoro #
- G723436947
- UPC #
- -
- Country of Origin
- Japan
- Ring Material
- Steel
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Lubricant Material
- Shell Alvania #2
- ABEC Rating
- 1
- Series
- DGBB
- Ball Material
- Alloy Steel
- Industry Number
- 6901
- Seal Type
- Contact
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- CN
- Cage Material
- Steel
- Maximum Speed
- 19,000 RPM
- Seal Material
- Nitrile
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2