Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6902
Zoro # G423429959
product price:Â
$
53.85
/ea
Key Features
Maximum Speed
24,000 RPM Grease
Outer Ring Type
Straight
Closure
Open
Series
DGBB
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6902
- Zoro #
- G423429959
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outer Ring Width
- 7 mm
- Outside Diameter
- 28 mm
- Bore Diameter
- 15 mm
Details
- Item
- Radial Ball Bearing
- Maximum Speed
- 24,000 RPM Grease
- Outer Ring Type
- Straight
- Closure
- Open
- Series
- DGBB
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Ring Material
- Steel
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Industry Number
- 6902
- Internal Clearance
- CN
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Open, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.