Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6902LLBC3/EM
Zoro # G123434703
product price:Â
$
59.79
/ea
Key Features
Outside Diameter
28 mm
ABEC Rating
1
Flange Type
Non-Flanged
Minimum Temperature
-22 Degrees F
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6902LLBC3/EM
- Zoro #
- G123434703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 28 mm
- Bore Diameter
- 15 mm
- Outer Ring Width
- 7 mm
Details
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- C3
- Outer Ring Type
- Straight
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Ring Material
- Steel
- Cage Material
- Steel
- Industry Number
- 6902
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Series
- DGBB
- Item
- Radial Ball Bearing
- Maximum Speed
- 24,000 RPM
- Seal Type
- Non-Contact
- Seal Material
- Nitrile
- System of Measurement
- Metric
- Lubricant Material
- Mobil Polyrex EM
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM