Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6902ZZC3
Zoro # G423430870
product price:Â
$
55.25
/ea
Key Features
Ring Material
Steel
Series
DGBB
Maximum Speed
24,000 RPM
Seal Type
Non-Contact
Outside Diameter
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6902ZZC3
- Zoro #
- G423430870
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Ring Material
- Steel
- Series
- DGBB
- Maximum Speed
- 24,000 RPM
- Item
- Radial Ball Bearing
- Seal Type
- Non-Contact
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Ball Material
- Alloy Steel
- Shield Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- C3
- Closure
- Double Shielded
- Industry Number
- 6902
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Mobil Polyrex EM
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.