Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6903C3
- Zoro # G623435842
product price:Â
$
69.25
/ea
Key Features
Maximum Temperature
248 Degrees F
Maximum Speed
22,000 RPM Grease
Series
DGBB
Outer Ring Width
7 mm
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903C3
- Zoro #
- G623435842
- UPC #
- -
- Country of Origin
- Japan
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 22,000 RPM Grease
- Item
- Radial Ball Bearing
- Series
- DGBB
- ABEC Rating
- 1
- Ring Material
- Steel
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Closure
- Open
- Cage Material
- Steel
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Relubricateable
- Outer Ring Type
- Straight
- Industry Number
- 6903
- System of Measurement
- Metric
- Number of Rows
- One
- Miniature Bearing
- No
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Open, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.