Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6903ZZ
- Zoro # G823434935
product price:Â
$
66.95
/ea
Key Features
ABEC Rating
1
Outside Diameter
30 mm
Bore Diameter
17 mm
Internal Clearance
CN
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903ZZ
- Zoro #
- G823434935
- UPC #
- -
- Country of Origin
- Japan
- ABEC Rating
- 1
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Shield Material
- Steel
- Maximum Speed
- 22,000 RPM
- Closure
- Double Shielded
- Industry Number
- 6903
- Lubricant Material
- Shell Alvania #2
- Outer Ring Type
- Straight
- Seal Type
- Non-Contact
- Ring Material
- Steel
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Number of Rows
- One
- ISO Rating
- Class 0
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2