Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6903ZZC3
Zoro # G323434893
product price:Â
$
65.99
/ea
Key Features
Cage Material
Steel
Internal Clearance
C3
Series
DGBB
Bore Diameter
17 mm
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903ZZC3
- Zoro #
- G323434893
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Internal Clearance
- C3
- Series
- DGBB
- Ball Material
- Alloy Steel
- Industry Number
- 6903
- Minimum Temperature
- -22 Degrees F
- ABEC Rating
- 1
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Shield Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- Maximum Speed
- 22,000 RPM
- Item
- Radial Ball Bearing
- Closure
- Double Shielded
- Lubricant Material
- Mobil Polyrex EM
- Seal Type
- Non-Contact
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.