Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6904
- Zoro # G123437308
product price:Â
$
64.79
/ea
Key Features
Maximum Speed
19,000 RPM Grease
Maximum Temperature
248 Degrees F
Internal Clearance
CN
ABEC Rating
1
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6904
- Zoro #
- G123437308
- UPC #
- -
- Country of Origin
- Japan
- Maximum Speed
- 19,000 RPM Grease
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- CN
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- Closure
- Open
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
- Series
- DGBB
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- Industry Number
- 6904
- Number of Rows
- One
- Miniature Bearing
- No
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Open, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0